Motion
MGGLB32TN-75B-M9PWZ-XC8

SMC CORP OF AMERICA
MGGLB32TN-75B-M9PWZ-XC8

MGGLB32TN-75B-M9PWZ-XC8
Mi Item #14441589
MFR #MGGLB32TN-75B-M9PWZ-XC8
Price$586.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB32TN-75B-M9PWZ-XC8

MGGLB32TN-75B-M9PWZ-XC8
Mi Item #14441589
MFR #MGGLB32TN-75B-M9PWZ-XC8

Mfr description
MGGLB32TN-75B-M9PWZ-XC8 MGG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.97/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    5 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Stroke, Auto Switch Capable, Extension Type, External Shock Absorbers
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Special Applications
    Pushing and lifting applications
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    B
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)