Motion
MGGLF50TN-600B-M9B-XC8

SMC CORP OF AMERICA
MGGLF50TN-600B-M9B-XC8

MGGLF50TN-600B-M9B-XC8
Mi Item #14441590
MFR #MGGLF50TN-600B-M9B-XC8
Price$1,287.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLF50TN-600B-M9B-XC8

MGGLF50TN-600B-M9B-XC8
Mi Item #14441590
MFR #MGGLF50TN-600B-M9B-XC8

Mfr description
MGGLF50TN-600B-M9B-XC8 MGG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,287.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Extend
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Cushion Type
    External shock absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    Magnetic Piston
  • Mounting Type
    Front Flange
  • Options Included
    Adjustable Stroke Option, Auto Switch Capable, Extent Cycle (Xc8), External Shock Absorbers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGG
  • Special Applications
    Lifting
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    XC8
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)