Motion
MGGMB25TN-450-A96L

SMC CORP OF AMERICA
MGGMB25TN-450-A96L

MGGMB25TN-450-A96L
Mi Item #14441623
MFR #MGGMB25TN-450-A96L
Price$618.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB25TN-450-A96L

MGGMB25TN-450-A96L
Mi Item #14441623
MFR #MGGMB25TN-450-A96L

Mfr description
MGGMB25TN-450-A96L MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Shock absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-450-A96L
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    A96-Reed, Dc Volt, Horizontal, L (3M), Led, Tn (Npt)
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Special Applications
    Stopping applications
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)