Motion
MGGLF32TN-500-M9NWMAPC

SMC CORP OF AMERICA
MGGLF32TN-500-M9NWMAPC

MGGLF32TN-500-M9NWMAPC
Mi Item #14441625
MFR #MGGLF32TN-500-M9NWMAPC
Price$851.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLF32TN-500-M9NWMAPC

MGGLF32TN-500-M9NWMAPC
Mi Item #14441625
MFR #MGGLF32TN-500-M9NWMAPC

Mfr description
MGGLF32TN-500-M9NWMAPC MGG, GUIDE CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.25/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    1 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Cylinder Style
    Guided
  • Cylinder Suffix
    F32TN-500-M9NWMAPC
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Front Flange, M9Nw Auto Switch, Mapc Connector, Npt Thread
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Special Applications
    Pushing and Lifting
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)