Motion
MGGLB40TN-102+52-XC11

SMC CORP OF AMERICA
MGGLB40TN-102+52-XC11

MGGLB40TN-102+52-XC11
Mi Item #14441631
MFR #MGGLB40TN-102+52-XC11
Price$906.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB40TN-102+52-XC11

MGGLB40TN-102+52-XC11
Mi Item #14441631
MFR #MGGLB40TN-102+52-XC11

Mfr description
MGGLB40TN-102+52-XC11 MGG, GUIDE CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Ball Bushing
  • Bracket 1
    Basic
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC11
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    -XC11
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)