Motion
MGJ10-4-F8PZ
MGJ10-4-F8PZ
Mi Item #14441636
MFR #MGJ10-4-F8PZ
Price$274.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGJ10-4-F8PZ
Mi Item #14441636
MFR #MGJ10-4-F8PZ

Mfr description
MGJ10-4-F8PZ MGJ, MINIATURE GUIDE ROD CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.88/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Miniature
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Integrated Guide Rod
  • Magnet
    With Magnet
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    5M Lead Wire, Auto Switch F8P
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGJ
  • Special Applications
    Instrumentation
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)