Motion
MGPM25N-350-HN-Z73L

SMC CORP OF AMERICA
MGPM25N-350-HN-Z73L

MGPM25N-350-HN-Z73L
Mi Item #14441641
MFR #MGPM25N-350-HN-Z73L
Price$559.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25N-350-HN-Z73L

MGPM25N-350-HN-Z73L
Mi Item #14441641
MFR #MGPM25N-350-HN-Z73L

Mfr description
MGPM25N-350-HN-Z73L MGP, COMPACT GUIDE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HN-Z73L
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Options Included
    Variety Of Lead Wire Lengths, Variety Of Switches
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    MGP25-B-PS
  • Series
    MGP
  • Special Applications
    Lifting | Stopping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)