Motion
MGPS80-200-M9PMDPC

SMC CORP OF AMERICA
MGPS80-200-M9PMDPC

MGPS80-200-M9PMDPC
Mi Item #14441644
MFR #MGPS80-200-M9PMDPC
Price$1,076.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPS80-200-M9PMDPC

MGPS80-200-M9PMDPC
Mi Item #14441644
MFR #MGPS80-200-M9PMDPC

Mfr description
MGPS80-200-M9PMDPC MGP, COMPACT GUIDE CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.26/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    1 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    MDPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGPS
  • Special Applications
    Impact Resistant
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)