Motion
MGPM32TF-100-HL

SMC CORP OF AMERICA
MGPM32TF-100-HL

MGPM32TF-100-HL
MI ITEM #14441649
MFR #MGPM32TF-100-HL
Price$405.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TF-100-HL

MGPM32TF-100-HL
MI ITEM #14441649
MFR #MGPM32TF-100-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$405.29/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HL
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    Head End
  • Product Type
    Guided Air Cylinders
  • Series
    MGPM
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM32TF-100-HL MGP, COMPACT GUIDE CYLIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought