Motion
MGPS80-125-M9BSBPC

SMC CORP OF AMERICA
MGPS80-125-M9BSBPC

MGPS80-125-M9BSBPC
Mi Item #14441661
MFR #MGPS80-125-M9BSBPC
Price$946.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPS80-125-M9BSBPC

MGPS80-125-M9BSBPC
Mi Item #14441661
MFR #MGPS80-125-M9BSBPC

Mfr description
MGPS80-125-M9BSBPC MGP, COMPACT GUIDE CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.21/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Block
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Heavy-Duty Guide
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Block
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGPS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)