Motion
MGPKAM32TN-25-M9PW

SMC CORP OF AMERICA
MGPKAM32TN-25-M9PW

MGPKAM32TN-25-M9PW
Mi Item #14441665
MFR #MGPKAM32TN-25-M9PW
Price$408.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPKAM32TN-25-M9PW

MGPKAM32TN-25-M9PW
Mi Item #14441665
MFR #MGPKAM32TN-25-M9PW

Mfr description
MGPKAM32TN-25-M9PW MGPK, COMPACT GUIDE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.08/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-25-M9PW
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Universal
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    M9Pw Auto Switch, Npt Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Non-Rotating
  • Series
    MGPK
  • Special Applications
    Non-Lube Service
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)