Motion
MGPKAM32TF-50

SMC CORP OF AMERICA
MGPKAM32TF-50

MGPKAM32TF-50
Mi Item #14441667
MFR #MGPKAM32TF-50
Price$322.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPKAM32TF-50

MGPKAM32TF-50
Mi Item #14441667
MFR #MGPKAM32TF-50

Mfr description
MGPKAM32TF-50 MGPK, COMPACT GUIDE CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.39/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum Alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Right Side Top/Side Ported
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-50
  • Guide Type
    Slide Bearing
  • Magnet
    Without Magnet
  • Mounting Type
    Right Side Top/Side Ported
  • Options Included
    Air Cushion
  • Piping Type
    Top Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGPK
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)