Motion
MGPKAM16-75P
MGPKAM16-75P
MI ITEM #14441668
MFR #MGPKAM16-75P
Price$191.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPKAM16-75P
MI ITEM #14441668
MFR #MGPKAM16-75P

Mfr description
MGPKAM16-75P MGPK, COMPACT GUIDE CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum Alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    T-Mount
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    P
  • Guide Type
    Slide Bearing
  • Magnet
    Without Magnet
  • Mounting Type
    T-Mount
  • Options Included
    Right Side Top Ported Without Ports On The Right
  • Piping Type
    Top Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGPK
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)