Motion
MGPKAM40TN-50-A93Z

SMC CORP OF AMERICA
MGPKAM40TN-50-A93Z

MGPKAM40TN-50-A93Z
MI ITEM #14441669
MFR #MGPKAM40TN-50-A93Z
Price$478.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPKAM40TN-50-A93Z

MGPKAM40TN-50-A93Z
MI ITEM #14441669
MFR #MGPKAM40TN-50-A93Z

Mfr description
MGPKAM40TN-50-A93Z MGPK, COMPACT GUIDE C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum Alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    T-Mount
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    A93Z
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    T-Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    5M Lead Wire, Npt Port Thread, Reed Switch
  • Piping Type
    Body Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGPK
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)