Motion
MGPKAM32-100
MGPKAM32-100
MI ITEM #14441672
MFR #MGPKAM32-100
Price$366.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPKAM32-100
MI ITEM #14441672
MFR #MGPKAM32-100

Mfr description
MGPKAM32-100 MGPK, COMPACT GUIDE CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.02/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum Alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Bottom Mounting | T-Slot Mounting And Rear Mounting
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AM
  • Guide Type
    Slide Bearing
  • Magnet
    Without Magnet
  • Mounting Type
    Bottom Mounting, T-Slot Mounting And Rear Mounting, Top Mounting
  • Options Included
    A (Aluminium Alloy), Auto Switch, Bearing Type, Cushion, M (Slide Bearing), Nil (Rubber Bumper), No Switch, Piping Port Location, Plate Material, Port Thread Type, Rc, Right Side Top, Side Ported
  • Piping Type
    Side Ported, Top
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGPK
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)