Motion
MGPKFM32TN-25-M9PWSAPCS

SMC CORP OF AMERICA
MGPKFM32TN-25-M9PWSAPCS

MGPKFM32TN-25-M9PWSAPCS
MI ITEM #14441673
MFR #MGPKFM32TN-25-M9PWSAPCS
Price$370.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPKFM32TN-25-M9PWSAPCS

MGPKFM32TN-25-M9PWSAPCS
MI ITEM #14441673
MFR #MGPKFM32TN-25-M9PWSAPCS

Mfr description
MGPKFM32TN-25-M9PWSAPCS MGPK, COMPACT GU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.08/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    S
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Magnet
    Magnetic Piston
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGPK
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)