Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- BearingsBall Bushing
- Bracket 1T-Slot
- Cushion TypeRubber Bumpers
- Cylinder StyleGuided
- Cylinder SuffixXC6A
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- Rod TypeSingle Rod
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)