Motion
MGPM80-150Z-P4DWSC

SMC CORP OF AMERICA
MGPM80-150Z-P4DWSC

MGPM80-150Z-P4DWSC
Mi Item #14441697
MFR #MGPM80-150Z-P4DWSC
Price$940.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM80-150Z-P4DWSC

MGPM80-150Z-P4DWSC
Mi Item #14441697
MFR #MGPM80-150Z-P4DWSC

Mfr description
MGPM80-150Z-P4DWSC MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.27/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bushing
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)