Motion
MGPM40-50Z-XC4AW

SMC CORP OF AMERICA
MGPM40-50Z-XC4AW

MGPM40-50Z-XC4AW
Mi Item #14441701
MFR #MGPM40-50Z-XC4AW
Price$485.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40-50Z-XC4AW

MGPM40-50Z-XC4AW
Mi Item #14441701
MFR #MGPM40-50Z-XC4AW

Mfr description
MGPM40-50Z-XC4AW MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4A
  • Guide Type
    Slide Bearing
  • Magnet
    Magnetic Piston
  • Options Included
    Auto Switch Capable, Dust Resistant, Slide Bearing
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    High Durability MGP Series
  • Special Applications
    Dust Resistant
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)