Motion
MGPM32TN-75Z-M9BWSBPC

SMC CORP OF AMERICA
MGPM32TN-75Z-M9BWSBPC

MGPM32TN-75Z-M9BWSBPC
Mi Item #14441705
MFR #MGPM32TN-75Z-M9BWSBPC
Price$502.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TN-75Z-M9BWSBPC

MGPM32TN-75Z-M9BWSBPC
Mi Item #14441705
MFR #MGPM32TN-75Z-M9BWSBPC

Mfr description
MGPM32TN-75Z-M9BWSBPC MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.56/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel Alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Magnet
    With Magnet
  • Product Type
    Guided Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)