Motion
MGPM32TNR-75Z-M9BAL-XC6A

SMC CORP OF AMERICA
MGPM32TNR-75Z-M9BAL-XC6A

MGPM32TNR-75Z-M9BAL-XC6A
Mi Item #14441766
MFR #MGPM32TNR-75Z-M9BAL-XC6A
Price$662.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TNR-75Z-M9BAL-XC6A

MGPM32TNR-75Z-M9BAL-XC6A
Mi Item #14441766
MFR #MGPM32TNR-75Z-M9BAL-XC6A

Mfr description
MGPM32TNR-75Z-M9BAL-XC6A MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC6A
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Slide Bearing, Stainless Steel Guide Rod, Stainless Steel Rod, Water Resistant
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Washdown
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)