Motion
MGPM32TNV-25Z-XC6A

SMC CORP OF AMERICA
MGPM32TNV-25Z-XC6A

MGPM32TNV-25Z-XC6A
Mi Item #14441781
MFR #MGPM32TNV-25Z-XC6A
Price$512.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TNV-25Z-XC6A

MGPM32TNV-25Z-XC6A
Mi Item #14441781
MFR #MGPM32TNV-25Z-XC6A

Mfr description
MGPM32TNV-25Z-XC6A MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Internal Guide Shaft
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC6A
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Mounting Type
    Internal Guide Shaft
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    Standard Guided Cylinder - MGP
  • Special Applications
    Washdown
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)