Motion
12-MGPL20-100Z-M9PWL

SMC CORP OF AMERICA
12-MGPL20-100Z-M9PWL

12-MGPL20-100Z-M9PWL
MI ITEM #14441782
MFR #12-MGPL20-100Z-M9PWL
Price$687.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-MGPL20-100Z-M9PWL

12-MGPL20-100Z-M9PWL
MI ITEM #14441782
MFR #12-MGPL20-100Z-M9PWL

Mfr description
12-MGPL20-100Z-M9PWL MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.39/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9PWL
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)