Motion
MGPM20-75AZ-A93Z-XC9

SMC CORP OF AMERICA
MGPM20-75AZ-A93Z-XC9

MGPM20-75AZ-A93Z-XC9
Mi Item #14441800
MFR #MGPM20-75AZ-A93Z-XC9
Price$355.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-75AZ-A93Z-XC9

MGPM20-75AZ-A93Z-XC9
Mi Item #14441800
MFR #MGPM20-75AZ-A93Z-XC9

Mfr description
MGPM20-75AZ-A93Z-XC9 MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Retract
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC9
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    5M Lead Wire, A93 Auto Switch, Adjustable Stroke, Retraction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Series
    MGP
  • Special Applications
    Retraction Type
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Suffix For Stroke
    -XC9
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)