Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Bracket 1Compact
- Cylinder StyleGuided
- Cylinder SuffixZ
- Guide TypeBall Bushing Bearing
- Mounting TypeCompact
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)