Motion
MGPM63TF-100Z-X867

SMC CORP OF AMERICA
MGPM63TF-100Z-X867

MGPM63TF-100Z-X867
MI ITEM #14441844
MFR #MGPM63TF-100Z-X867
Price$435.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63TF-100Z-X867

MGPM63TF-100Z-X867
MI ITEM #14441844
MFR #MGPM63TF-100Z-X867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$435.68/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Side Porting Type
  • Body Type
    Guided
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    X867
  • Guide Type
    Slide Bearing
  • Options Included
    Side Porting Type
  • Piping Type
    Side Ported
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM63TF-100Z-X867 MGP-Z CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought