Motion
12-MGPL25-125Z-M9PL

SMC CORP OF AMERICA
12-MGPL25-125Z-M9PL

12-MGPL25-125Z-M9PL
MI ITEM #14441845
MFR #12-MGPL25-125Z-M9PL
Price$761.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-MGPL25-125Z-M9PL

12-MGPL25-125Z-M9PL
MI ITEM #14441845
MFR #12-MGPL25-125Z-M9PL

Mfr description
12-MGPL25-125Z-M9PL MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)