Motion
MGPM50TF-75Z-P3DWASE

SMC CORP OF AMERICA
MGPM50TF-75Z-P3DWASE

MGPM50TF-75Z-P3DWASE
Mi Item #14441851
MFR #MGPM50TF-75Z-P3DWASE
Price$565.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50TF-75Z-P3DWASE

MGPM50TF-75Z-P3DWASE
Mi Item #14441851
MFR #MGPM50TF-75Z-P3DWASE

Mfr description
MGPM50TF-75Z-P3DWASE MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Bottom | Side T-Slot
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bushing
  • Magnet
    With Magnet
  • Mounting Type
    Bottom, Side T-Slot, Top
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)