Specifications
Dimensions
- Bore Diameter40 mm
Details
- Adjuster OptionAdjustable Air Cushion
- Bracket 1T-Slot
- Cushion TypeAdjustable Air
- Cylinder StyleGuided
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)