Motion
MLGCMB40-200-R-E-M9PWVMDPC

SMC CORP OF AMERICA
MLGCMB40-200-R-E-M9PWVMDPC

MLGCMB40-200-R-E-M9PWVMDPC
MI ITEM #14441979
MFR #MLGCMB40-200-R-E-M9PWVMDPC
Price$927.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCMB40-200-R-E-M9PWVMDPC

MLGCMB40-200-R-E-M9PWVMDPC
MI ITEM #14441979
MFR #MLGCMB40-200-R-E-M9PWVMDPC

Mfr description
MLGCMB40-200-R-E-M9PWVMDPC MLGC, GUIDE C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    MDPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Fine Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    Air Cushion, Auto Switch, Rear Plate
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Spring Lock
  • Series
    MLGC
  • Special Applications
    Position Holding
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)