Motion
CKZ5T63-135T
CKZ5T63-135T
MI ITEM #14442038
MFR #CKZ5T63-135T
Price$740.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ5T63-135T
MI ITEM #14442038
MFR #CKZ5T63-135T

Mfr description
CKZ5T63-135T NAAMS POWER CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.53/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Opening Angles
    135 °
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    T
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Proximity Switch T (Turck)
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ5T
  • Special Applications
    Clamping
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)