Motion
CKZ5N50TP-90DTF

SMC CORP OF AMERICA
CKZ5N50TP-90DTF

CKZ5N50TP-90DTF
Mi Item #14442040
MFR #CKZ5N50TP-90DTF
Price$730.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ5N50TP-90DTF

CKZ5N50TP-90DTF
Mi Item #14442040
MFR #CKZ5N50TP-90DTF

Mfr description
CKZ5N50TP-90DTF NAAMS POWER CLAMP CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.23/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Opening Angles
    90 °
  • Body Material
    Aluminum
  • Bracket 1
    Front Flange
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    TP-90DTF
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Front Mounting Hole, Proximity Switch (Turck)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ5N
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)