Motion
NCDGBN63-2800-XC6

SMC CORP OF AMERICA
NCDGBN63-2800-XC6

NCDGBN63-2800-XC6
Mi Item #14442068
MFR #NCDGBN63-2800-XC6
Price$198.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN63-2800-XC6

NCDGBN63-2800-XC6
Mi Item #14442068
MFR #NCDGBN63-2800-XC6

Mfr description
NCDGBN63-2800-XC6 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.45/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)