Motion
NCGBN40-0600-XB6

SMC CORP OF AMERICA
NCGBN40-0600-XB6

NCGBN40-0600-XB6
Mi Item #14442070
MFR #NCGBN40-0600-XB6
Price$91.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN40-0600-XB6

NCGBN40-0600-XB6
Mi Item #14442070
MFR #NCGBN40-0600-XB6

Mfr description
NCGBN40-0600-XB6 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Cushion Type
    Adjustable Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB6
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Adjustable Cushion, High Temperature
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    High Temperature
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)