Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Auto-SwitchYes
- Body OptionRound Body
- Bracket 1Basic
- Cylinder SuffixXC6C37
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range0.05 MPa, 145 psi, 1 to 8 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesNCG
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)