Motion
NCGKBN20-0118

SMC CORP OF AMERICA
NCGKBN20-0118

NCGKBN20-0118
Mi Item #14442090
MFR #NCGKBN20-0118
Price$38.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKBN20-0118

NCGKBN20-0118
Mi Item #14442090
MFR #NCGKBN20-0118

Mfr description
NCGKBN20-0118 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCG
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)