Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- Cylinder SuffixXC11
- Operating Pressure Range145 psi, 0.05 MPa, 1 to 8 psi
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesNCG
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)