Motion
NCGWBN50-1150

SMC CORP OF AMERICA
NCGWBN50-1150

NCGWBN50-1150
MI ITEM #14442100
MFR #NCGWBN50-1150
Price$132.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWBN50-1150

NCGWBN50-1150
MI ITEM #14442100
MFR #NCGWBN50-1150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Through Rod
  • Cylinder Style
    Round Body
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Type
    Round Body

Overview

Mfr description
NCGWBN50-1150 NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought