Motion
NCDGLN40-1500-M9PSDPC

SMC CORP OF AMERICA
NCDGLN40-1500-M9PSDPC

NCDGLN40-1500-M9PSDPC
Mi Item #14442104
MFR #NCDGLN40-1500-M9PSDPC
Price$208.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLN40-1500-M9PSDPC

NCDGLN40-1500-M9PSDPC
Mi Item #14442104
MFR #NCDGLN40-1500-M9PSDPC

Mfr description
NCDGLN40-1500-M9PSDPC NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.05 MPa, 145 psi, 1 to 8 psi
  • Options Included
    Built-In Magnet, M12-4 Pin Connector, M9P Auto Switch, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    Precision
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)