Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Stroke Retract
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Basic
- Cushion TypeRubber Bumper
- Cylinder StyleRound Body
- Cylinder SuffixXC9
- MagnetBuilt-in
- Mounting TypeBasic
- Operating Pressure Range0.05 MPa, 1 to 8 psi, 145 psi
- Options IncludedAdjustable Retraction Type, Magnetic Piston
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesNCG
- Special ApplicationsAdjustable Retraction Type
- Stroke Adjuster TypeRetract Stroke Adjustment
- Suffix For StrokeA
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)