Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Cylinder StyleRound Body
- Operating Pressure Range0.05 MPa, 1 to 8 psi, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesNCG
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)