Motion
NCGWBN40-1600

SMC CORP OF AMERICA
NCGWBN40-1600

NCGWBN40-1600
Mi Item #14442107
MFR #NCGWBN40-1600
Price$117.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWBN40-1600

NCGWBN40-1600
Mi Item #14442107
MFR #NCGWBN40-1600

Mfr description
NCGWBN40-1600 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Through Rod
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Mounting Type
    Double End Rod
  • Piston Action
    Double Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)