Motion
NCGTA50-2500-XC6-X142US

SMC CORP OF AMERICA
NCGTA50-2500-XC6-X142US

NCGTA50-2500-XC6-X142US
MI ITEM #14442110
MFR #NCGTA50-2500-XC6-X142US
Price$167.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGTA50-2500-XC6-X142US

NCGTA50-2500-XC6-X142US
MI ITEM #14442110
MFR #NCGTA50-2500-XC6-X142US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG
  • Type
    Round Body

Overview

Mfr description
NCGTA50-2500-XC6-X142US NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought