Motion
NCGGA25-0656
NCGGA25-0656
Mi Item #14442117
MFR #NCGGA25-0656
Price$58.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCGGA25-0656
Mi Item #14442117
MFR #NCGGA25-0656

Mfr description
NCGGA25-0656 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Round Body
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)