Motion
NCDGCN25-0300-M9PZ

SMC CORP OF AMERICA
NCDGCN25-0300-M9PZ

NCDGCN25-0300-M9PZ
Mi Item #14442125
MFR #NCDGCN25-0300-M9PZ
Price$134.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCN25-0300-M9PZ

NCDGCN25-0300-M9PZ
Mi Item #14442125
MFR #NCDGCN25-0300-M9PZ

Mfr description
NCDGCN25-0300-M9PZ NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Single Clevis
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Options Included
    5M Lead Wire, M9P Auto Switch, Magnetic Piston, Rubber Bumper
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    High Speed
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)