Motion
NCDGDA50-0925-XC6C37

SMC CORP OF AMERICA
NCDGDA50-0925-XC6C37

NCDGDA50-0925-XC6C37
Mi Item #14442127
MFR #NCDGDA50-0925-XC6C37
Price$139.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGDA50-0925-XC6C37

NCDGDA50-0925-XC6C37
Mi Item #14442127
MFR #NCDGDA50-0925-XC6C37

Mfr description
NCDGDA50-0925-XC6C37 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cylinder Suffix
    XC6C37
  • Mounting Type
    Direct
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Stainless Steel Rod
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)