Overview
Mfr description
NCDGBA25-0200-M9NL NCG CYLINDER
Specifications
- Bore Diameter
- Stroke2.0000 in
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic
- SeriesNCG
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data