Motion
NCDGLN40-0150-M9PMAPC

SMC CORP OF AMERICA
NCDGLN40-0150-M9PMAPC

NCDGLN40-0150-M9PMAPC
Mi Item #14442143
MFR #NCDGLN40-0150-M9PMAPC
Price$172.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLN40-0150-M9PMAPC

NCDGLN40-0150-M9PMAPC
Mi Item #14442143
MFR #NCDGLN40-0150-M9PMAPC

Mfr description
NCDGLN40-0150-M9PMAPC NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.80/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    MAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.05 MPa, 145 psi, 1 to 8 psi
  • Options Included
    M8-3 Pin Connector, Auto Switch, Magnetic Piston, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    High Speed
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)