Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Ncg Round Body Cylinder
- Cylinder StyleRound Body
- Mounting TypeNcg Round Body Cylinder
- Operating Pressure Range0.05 MPa, 1 to 8 psi, 145 psi
- Piston ActionNon-Rotating Rod
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeNon-Rotating
- SeriesNCG
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)