Motion
NCGKLN50-0150

SMC CORP OF AMERICA
NCGKLN50-0150

NCGKLN50-0150
MI ITEM #14442150
MFR #NCGKLN50-0150
Price$96.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKLN50-0150

NCGKLN50-0150
MI ITEM #14442150
MFR #NCGKLN50-0150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.05/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Overall Width
    2.0000 in, 50.79 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    LN50-0150
  • Magnet
    Without Magnet
  • Mounting Type
    Foot
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Options Included
    Non-Rotating, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCG
  • Special Applications
    High Speed
  • Type
    Round Body

Overview

Mfr description
NCGKLN50-0150 NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought